Safety Switch, 600A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 578843

Cat #: DT466URKSNLC

UPC: 786685134062

to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Upper Non-Fusible, Lower Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Upper Non-Fusible, Lower Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Also known as: 786685134062, DT466URKSNLC

Specifications

Volts DC: 250
Amps: 600
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 600
Poles: 4
IP/NEMA Rating: NEMA 3R