2000A 1000V AC SEMI-COND FUSE

Item #: 578903

Cat #: FWJ-2000A

UPC: 051712796354

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FWJ high speed fuse, 700 Vac/dc, 2000A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWJ high speed fuse, 700 Vac/dc, 2000A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796354, FWJ-2000A

Specifications

Mounting: Stud
Volts AC: 1kV
Amps: 2000
Type: North American Style
Interrupt Rating DC: 125 kA
Mounting: Stud
Amps: 2000
Interrupt Rating DC: 125 kA
Volts AC: 1kV
Type: North American Style