Panel For Enclosure, 72 x 34", Steel

Item #: 57896

Cat #: A84PM40G

UPC: 783510150426

to view pricing and more.
Panel For Enclosure, 72 x 34 Inch, Steel, Conductive Finish, For Use With Large Multi-Door Enclosures

Overview

Panel For Enclosure, 72 x 34 Inch, Steel, Conductive Finish, For Use With Large Multi-Door Enclosures

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150426, A84PM40G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 72 in
Width: 33.750 in
Finish: Galvanized
Weight: 100 lb
Height: 72 in
Finish: Galvanized
Width: 33.750 in
Weight: 100 lb