
Threaded Conduit Nipple, 2" x 4", Stainless Steel
Item #:
578992
Cat #:
S42040CN00
UPC:
847656004521
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 4 Inch, Stainless Steel
Overview
Threaded Conduit Nipple, 2 Inch x 4 Inch, Stainless Steel
Also known as: 847656004521, S42040CN00
Specifications
Material: | Stainless Steel |
Length: | 4 in |
Diameter: | 2 in |
Material: | Stainless Steel |
Diameter: | 2 in |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)