SQD HJA260151 MOLDED CASE CIRCUIT

Item #: 579013

Cat #: HJA260151

UPC: 785901834182

to view pricing and more.

Overview

SQD HJA260151 MOLDED CASE CIRCUIT BREAKER 600V 15A
Also known as: 785901834182, HJA260151

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 25 kA