This product has been discontinued.

Male, Plug, Cam-Type, Crimped, 3/0-4/0 AWG, Green
Item #: 579101
Cat #: 16V24-G
UPC: 078477989630
to view pricing and more.
Documents & Guides
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Green
Overview
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Green
Male Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400A, Taper Nose, Commercial Grade, ECT Cam-Type, Green
Also known as: 078477989630, 16V24-G
Specifications
| Gender: | Male |
| Color: | Green |
| Amps: | 400 |
| Material: | Neoprene |
| IP/NEMA Rating: | NEMA 3R |
| Gender: | Male |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Green |
| Material: | Neoprene |