This product has been discontinued.

CRS-H VMVSP070GP/MT 70W MULTI TAP H
Item #: 579114
Cat #: VMVSP070GP/MT
UPC: 782274364476
to view pricing and more.
Documents & Guides
70 WATT MULTI TAP HPS STRAIGHT STANCHION WITH GLOBE/GUARD
Overview
70 WATT MULTI TAP HPS STRAIGHT STANCHION WITH GLOBE/GUARD
Also known as: 782274364476, VMVSP070GP/MT
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Wattage: | 70 |
| Mounting: | Stanchion |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Mounting: | Stanchion |
| Volts AC Range: | 120 - 277 |
| Wattage: | 70 |
| Light Technology: | HID |