Thermal Imaging Camera, Infrared, 640 x 480 IR Resolution

Item #: 579117

Cat #: 55902-2502

UPC:

to view pricing and more.
Documents & Guides
Thermal Imaging Camera, Infrared, T640, Temperature Range: -4 to 1202°F ; -20°C to 650°C, Pixel Resolution: 640 x 480 IR Resolution, 4.3 Inch LCD Display, 30Hz Frame Rate. Includes: Complete with SD Memory Card, Two Rechargeable Batteries, Two Bay Battery

Overview

Thermal Imaging Camera, Infrared, T640, Temperature Range: -4 to 1202°F ; -20°C to 650°C, Pixel Resolution: 640 x 480 IR Resolution, 4.3 Inch LCD Display, 30Hz Frame Rate. Includes: Complete with SD Memory Card, Two Rechargeable Batteries, Two Bay Battery
Also known as: 55902-2502

Specifications

Range: -20 - 250°C
Range: -20 - 250°C