Panel, 78.00X33.75

Item #: 57913

Cat #: A90PM40G

UPC: 783510150433

to view pricing and more.
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 84x 1 Bay, Steel

Overview

Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 84x 1 Bay, Steel

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 11 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.

Also known as: 783510150433, A90PM40G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 78 in
Material: Steel
Width: 33.750 in
Finish: Galvanized
Height: 78 in
Width: 33.750 in
Material: Steel
Finish: Galvanized