60A, 3P, Definite Purpose Contactor. 2 N.O. Contacts

Item #: 579194
Cat #: DP60C3P-2
UPC: 662019755687
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil. *** 2 N.O. Contacts

Overview

60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil. *** 2 N.O. Contacts
Definite purpose contactors provide high performance with flexibility and reliability and are designed to match numerous applications. They are ideal for resistive heating, for motors and compressors in air conditioning and refrigeration, as well as for food service equipment. 
Also known as: 662019755687, DP60C3P-2

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Volts AC Control: 208/240
Phase: 3
Mounting: Surface
Amps: 60
Poles: 3
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)