Disconnect, Fused, 200A, 3P, Class J, 600VAC, Front Operated

Item #: 579209

Cat #: OS200J03

UPC: 417019237431

to view pricing and more.
Documents & Guides
Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include Lug Kit.

Overview

Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include Lug Kit.

Switch Fused, Front Operated, 3-Pole, 03 (Left Side),Class J, 200 Amp, Handle and Shaft not included,

Also known as: 417019237431, OS200J03

Specifications

Amps: 200
Phase: 3
Poles: 3
Type: Fused, Disconnect
Mounting: Base, DIN Rail
Class: J
Volts AC: 600
Amps: 200
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600
Phase: 3
Type: Fused, Disconnect
Class: J