
Hospital Grade 4-in-1 Receptacle, Nylon, Ivory, 15A, 125V
Item #: 579275
Cat #: 1254-HI
UPC: 078477830482
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - Ivory
Overview
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - Ivory
15 Amp, 125 Volt, Industrial Series Extra Heavy Duty Hospital Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Ivory
Also known as: 078477830482, 1254-HI
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Grounding |
| Color: | Ivory |
| Material: | Nylon |
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Ivory |
| Type: | Grounding |
| Material: | Nylon |