NEMA 4X Feed-Through Wireway, 4" x 4" x 10', Stainless Steel

Item #: 579282

Cat #: 44120-4XSFW

UPC: 782051134308

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway, 4" height, 120" length, 4" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Overview

Eaton B-Line series wireway, 4" height, 120" length, 4" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051134308, 44120-4XSFW

Specifications

Depth: 4 in
Width: 4 in
Length: 10 ft
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Depth: 4 in
Length: 10 ft
Material: Stainless Steel 304
Width: 4 in
IP/NEMA Rating: NEMA 4X