Panel For Enclosure, Size: 60 x 60", Conductive Steel

Item #: 57934

Cat #: A72PM66G

UPC: 783510150457

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 60 x 60 Inch, Material/Finish: Conductive Steel, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Overview

Panel For Enclosure, Size: 60 x 60 Inch, Material/Finish: Conductive Steel, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150457, A72PM66G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 60 in
Height: 60 in
Material: Steel
Finish: Galvanized
Width: 60 in
Material: Steel
Height: 60 in
Finish: Galvanized