Circuit breaker, PowerPacT R, 2000A, 3 pole, 600VAC, 18kA, busbar, Micrologic 6.0A, 100%

Item #: 579353

Cat #: RGF36200CU44A

UPC: 785901922100

to view pricing and more.
Circuit breaker, PowerPacT R, 2000A, 3 pole, 600VAC, 18kA, busbar, Micrologic 6.0A, 100%

Overview

Circuit breaker, PowerPacT R, 2000A, 3 pole, 600VAC, 18kA, busbar, Micrologic 6.0A, 100%

PowerPacT R-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT R-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Ammeter with a 6.0A trip unit and an LSIG function. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT R circuit breakers are available in 2, 3, and 4-pole unit mount and I-Line construction (I-Line construction is available for 1000A and 1200A rated circuit breakers only). This unit has a busbar connection. This PowerPacT P, 2000A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. The circuit breaker has a continuous current rating of 100%. PowerPacT R circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901922100, RGF36200CU44A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65