Cable Tie, 11", 40 lb., UV Black, 100/Bag

Item #: 579437

Cat #: B-11-40-0-C

UPC: 783250572793

to view pricing and more.
Documents & Guides
IDE B-11-40-0-C CABLE TIE,IDEAL,MULTI-PURPOSE,INTER,UL LISTED,11.000 IN LEN,UV BLK

Overview

IDE B-11-40-0-C CABLE TIE,IDEAL,MULTI-PURPOSE,INTER,UL LISTED,11.000 IN LEN,UV BLK
Also known as: 783250572793, B-11-40-0-C

Specifications

Color: Black
Length: 11 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Black
Weight Capacity: 40 lbs
Length: 11 in
Material: Nylon