Rack Mounting Angles, For Free-Standing Enclosures, 72 x 30"

Item #: 579508

Cat #: A72RP30F5

UPC: 783510214401

to view pricing and more.
Rack Mounting Angles, For Free-Standing Enclosures, 72 x 30", Set of (2) Full-Length Angles, Material: Steel With Mounting Holes

Overview

Rack Mounting Angles, For Free-Standing Enclosures, 72 x 30", Set of (2) Full-Length Angles, Material: Steel With Mounting Holes

Rack mounting angles L style Type RP are designed for Free-Stand Enclosures with mounting channel. A pair of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.

Also known as: 783510214401, A72RP30F5

Specifications

Material: Steel
Weight: 22 lb
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Weight: 22 lb