Grounding Bushing, 1/2", Threaded, Insulated, Malleable Iron
Item #:
57953
Cat #:
GIB-50L-4AC
UPC:
781381091077
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Overview
1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.
Also known as: 781381091077, GIB-50L-4AC
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)