CUT FD3060VL TYPE FD BREAKER 3P 60A

Item #: 579576

Cat #: FD3060VL

UPC: 786679397008

to view pricing and more.

Overview

CUT FD3060VL TYPE FD BREAKER 3P 60A 600VAC MAX 18K AIC
Also known as: 786679397008, FD3060VL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600