EIK DT18/35/RS 18W DUO-TUBE 3500K

Item #: 579585
Cat #: DT18/35/RS
UPC: 031293492845
Sign In or Register to view pricing and more.
EIK DT18/35/RS 18W DUO-TUBE 3500K 2G11 BASE COMPACT FLUORESCENT

Overview

EIK DT18/35/RS 18W DUO-TUBE 3500K 2G11 BASE COMPACT FLUORESCENT
Also known as: 031293492845, DT18/35/RS

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Wattage: 18
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)