WIE SSJW64 WW,JIC,SS,N4X,6 SQX48

Item #: 579649

Cat #: SSJW64

UPC: 786725482207

to view pricing and more.
Documents & Guides
WIE SSJW64 WW,JIC,SS,N4X,6 SQX48 STR SEC

Overview

WIE SSJW64 WW,JIC,SS,N4X,6 SQX48 STR SEC

Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.

Also known as: 786725482207, SSJW64

Features & Benefits

  • Designed to protect electrical wiring in areas where corrosion problems exist
  • A complete selection of sections and fittings is offered in two sizes.

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Length: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Number of Knockouts: 0
Knockouts: No
Material: Stainless Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Height: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 4X
Knockouts: No