Ferrule, Non-Insulated, 2/0 AWG

Item #: 579651
Cat #: F89-25-L
UPC: 074983650958
Sign In or Register to view pricing and more.
Ferrule, Non-Insulated, 2/0 AWG, 0.98" Length

Overview

Ferrule, Non-Insulated, 2/0 AWG, 0.98" Length
Pan-Term® non-covered ferrules with a 2/0 AWG wire range and a pin length of 0.98 IN.
Also known as: 074983650958, F89-25-L

Specifications

Material: Copper
Length: 0.980 in
Allowable Gauge Range: 2/0
Material: Copper
Allowable Gauge Range: 2/0
Length: 0.980 in

Customer Reviews

No reviews for this product
(0)