Decorator Dimmer, 800W, Magnetic, Diva, Brown

Item #: 579673

Cat #: DVLV-103P-BR

UPC: 027557687850

to view pricing and more.
Documents & Guides
Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Overview

Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in brown

Also known as: 027557687850, DVLV-103P-BR

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Color: Brown
Volts AC: 120
Mounting: Surface
Wattage: 800
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Volts AC: 120
Wattage: 800
Color: Brown
Mounting: Surface
Family / Style: Diva