Dimmer, Diva, CFL/LED, 150/600W, Eggshell

Item #: 579676
Cat #: DVSCCL-153P-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Eggshell

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Eggshell
Diva C.L Dimmer - Satin Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in eggshell
Also known as: DVSCCL-153P-ES

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Eggshell
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Color: Eggshell
Light Technology: LED, Halogen
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)