Panel, 72.00X72.00

Item #: 57972

Cat #: A84PM78G

UPC: 783510150471

to view pricing and more.
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 84x Dbl Bay, Steel

Overview

Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 84x Dbl Bay, Steel

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 11 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.

Also known as: 783510150471, A84PM78G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 72 in
Height: 72 in
Finish: Galvanized
Weight: 225 lb
Width: 72 in
Finish: Galvanized
Height: 72 in
Weight: 225 lb