This product has been discontinued.

Narrow Slot Wire Duct, 1-1/2" x 1-1/2" x 6', PVC, Gray
Item #: 579788
Cat #: TY15X15NPG6
UPC: 786210956954
to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct, 1-1/2" x 1-1/2" x 6', PVC, GrayNarrow Slot Wire Duct. H x W x L: 1-1/2" x 1-1/2" x 6'. Color: Gray. 5mm Slots.
Overview
Narrow Slot Wire Duct, 1-1/2" x 1-1/2" x 6', PVC, GrayNarrow Slot Wire Duct. H x W x L: 1-1/2" x 1-1/2" x 6'. Color: Gray. 5mm Slots.
Also known as: 786210956954, TY15X15NPG6, FINGER DUCT
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |