Flat Hinged Latch Window Cover Enclosure

Item #: 579789

Cat #: HJB1008HWPL1LG

UPC: 783510159139

to view pricing and more.
Flat Hinged Latch Window Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 11.31x9.31x5.43, Material/finish: Fiberglass

Overview

Flat Hinged Latch Window Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 11.31x9.31x5.43, Material/finish: Fiberglass

nVent HOFFMAN HOFHJB1008HWPL1LG enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.

Also known as: 783510159139, HJB1008HWPL1LG

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 5.430 in
Finish: Smooth Matte
Width: 9.320 in
Height: 11.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Depth: 5.430 in
Width: 9.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Finish: Smooth Matte
Height: 11.320 in