Bath Light, 3-Light, 100W, Chrome
Item #:
579882
Cat #:
41182-965
UPC:
785652171789
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 27 inch, Finish: Antique Brushed Nickel, Family: Montreal
Overview
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 27 inch, Finish: Antique Brushed Nickel, Family: Montreal
Also known as: 785652171789, 41182-965
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Antique Brushed Nickel |
Diameter: | 27 in |
Type: | 3-Light, Bath/Wall Fixture |
Base: | Medium Screw (E26) |
Color: | Antique Brushed Nickel |
Type: | 3-Light, Bath/Wall Fixture |
Wattage: | 100 |
Diameter: | 27 in |
Customer Reviews
No reviews for this product
(0)