Panel For Enclosure, Size: 78 x 72", Conductive Steel

Item #: 57990

Cat #: A90PM78G

UPC: 783510150488

to view pricing and more.
Panel For Enclosure, Size: 78 x 72 Inch, Material/Finish: Conductive Steel, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Overview

Panel For Enclosure, Size: 78 x 72 Inch, Material/Finish: Conductive Steel, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 11 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.

Also known as: 783510150488, A90PM78G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 78 in
Width: 72 in
Material: Steel
Finish: Galvanized
Height: 78 in
Material: Steel
Width: 72 in
Finish: Galvanized