Mcb 2p D 63a 480y/277 Supp

Item #: 579900

Cat #: S202-D63

UPC: 016779552046

to view pricing and more.
Documents & Guides
Mcb 2p D 63a 480y/277 Supp

Overview

Mcb 2p D 63a 480y/277 Supp

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 016779552046, S202-D63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Amps: 63
Volts AC: 277, 480Y
Type: Trip Curve D
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 6 kA