Dot Matrix, Self-Lam Label, Vinyl, 2.00"

Item #: 580033

Cat #: PDL-17

UPC: 074983982165

Sign In or Register to view pricing and more.
Documents & Guides
Dot-Matrix Self-Laminating Label, 2.00" x 7.44", Vinyl, White.

Overview

Dot-Matrix Self-Laminating Label, 2.00" x 7.44", Vinyl, White.
Also known as: 074983982165, PDL-17

Specifications

Type: Label
Color: White
Type: Label
Color: White