Single Gang Outlet

Item #: 580166

Cat #: T70HB3GFCI-X

UPC: 074983148226

to view pricing and more.
Documents & Guides
T70 GFCI 3-sided hanging box. Accepts single gang U.S. GFCI (ground fault circuit interrupter) standard electrical devices. Provides increased internal area for connections and excess wire.

Overview

T70 GFCI 3-sided hanging box. Accepts single gang U.S. GFCI (ground fault circuit interrupter) standard electrical devices. Provides increased internal area for connections and excess wire.

T70 GFCI 3-sided hanging box. Accepts single gang U.S. GFCI (ground fault circuit interrupter) standard electrical devices. Provides increased internal area forconnections and excess wire.

Also known as: 074983148226, T70HB3GFCI-X

Specifications

Color: Gray
Material: PVC
Length: 7.220 in
Height: 1.420 in
Width: 2.780 in
Color: Gray
Length: 7.220 in
Width: 2.780 in
Material: PVC
Height: 1.420 in