This product has been discontinued.
Generator, Automatic Transfer Switch, Load Center, 50A, 10 Circuit
Item #:
580309
Cat #:
RTG10EZA1
UPC:
696471614343
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Panel with Integral 10 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, Mechanically Held Switch Type. HxWxD: 22.5" x 15.4" x 3.8".
Overview
Automatic Transfer Panel with Integral 10 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, Mechanically Held Switch Type. HxWxD: 22.5" x 15.4" x 3.8".
Also known as: 696471614343, RTG10EZA1
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)