Straight Section Layin Flat Cover Type 1 KOs, 8x8x120, Galvanized, Steel

Item #: 580314

Cat #: F88T1120GVWK

UPC: 783510133184

to view pricing and more.
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T1120GVWK item measures 8x8x120in with material of Steel finish Galvanized.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T1120GVWK item measures 8x8x120in with material of Steel finish Galvanized.

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510133184, F88T1120GVWK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 80
Knockouts: Yes
Length: 120 in
Width: 8 in
Height: 8 in
Number of Knockouts: 80
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: Yes