Grounding Bushing, 2-1/2", Insulated, Threaded, Malleable Iron

Item #: 58041
Cat #: GIB-250L-4AC
UPC: 781381091183
Sign In or Register to view pricing and more.
Documents & Guides
2 1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

2 1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.
Also known as: 781381091183, GIB-250L-4AC

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)