20V Max Cordless Tool Kit

Item #: 580462

Cat #: DCK292L2

UPC: 885911229098

to view pricing and more.
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Reciprocating Saw (DCS380), (2) 20V Max Batteries, Charger, Side Handle & Contractor Bag

Overview

20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Reciprocating Saw (DCS380), (2) 20V Max Batteries, Charger, Side Handle & Contractor Bag

DeWalt 20 V lithium ion hammerdrill/reciprocating saw combo kit. DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2-in self-tightening chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention. DCS380 20 V MAX reciprocating saw with 4-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. This kit includes a 20 V max 3.0 Ah Li-ion premium 3-speed hammer drill, a 20 V max 3.0 Ah Li-ion reciprocating saw, two 20 V max 3.0 Ah Li-ion battery packs, a charger, and a contractor bag.

Also known as: 885911229098, DCK292L2, Electrican

Features & Benefits

  • DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2-in self-tightening chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS380 20 V MAX reciprocating saw with 4-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • 3 year limited warranty, 1 year free service contract, 90 day money back guarantee
  • Made in USA with global materials
  • Charger returns batteries to full charge in 30 minutes for minimal downtime on the job
  • 3-year limited warranty on tools and batteries
  • All tools covered by a 3-year limited warranty

Specifications

Volts DC: 20
Volts DC: 20