SLIDE EFL SP/3W 2W PRESET 16A WH

Item #: 580493

Cat #: CDFB163-PW

UPC: 785007303230

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 16A, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 16A, White
Also known as: 785007303230, CDFB163-PW

Specifications

Poles: 3
Material: Thermoplastic
Color: White
Amps: 16
Mounting: Wall
Poles: 3
Color: White
Mounting: Wall
Material: Thermoplastic
Amps: 16