Legend Plate, 60mm Round, Universal, Yellow, Black Text

Item #: 58058
Cat #: 800F-15YSE112
UPC: 662074818471
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening

Overview

Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-15YSE112 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074818471, 800F-15YSE112

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 60 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 60 mm

Customer Reviews

No reviews for this product
(0)