Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK

Item #: 58067
Cat #: P10-10F-L
UPC: 074983805204
Sign In or Register to view pricing and more.
Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK

Overview

Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK
Fork Terminal, Non-Insulated, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size. Fork design provides for fast and easy installation, without the need to remove fastener. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.
Also known as: 074983805204, P10-10F-L

Specifications

Color: Metallic
Allowable Gauge Range: 12 - 10
Color: Metallic
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)