18W PAR38 LED Lamp, 40K

Item #: 580808
Cat #: 18PAR38/END/F25-4000-DIM-AF-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lamps, Led, Dimming, Flood & Ambient Lighting, Average Life: 45000 Hrs, Base: Medium Screw, Color Rendering Index: 80, Color Temp: 4000 K, Finish: White, Lumens: 900 Lm, Shape: Par38, 120 V, 18 Watt

Overview

Lamps, Led, Dimming, Flood & Ambient Lighting, Average Life: 45000 Hrs, Base: Medium Screw, Color Rendering Index: 80, Color Temp: 4000 K, Finish: White, Lumens: 900 Lm, Shape: Par38, 120 V, 18 Watt
Also known as: 18PAR38/END/F25-4000-DIM-AF-6/1

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 900
Shape: PAR38 (Sealed Beam)
Wattage: 18
Lumens: 900
Color Temperature: 4000 (Cool White)
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)