10W A19 LED Lamp, 50K

Item #: 580822

Cat #: LED10A19/F/850/RP

UPC: 046135725555

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 85, Color Temperature: 5000K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 72555

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 85, Color Temperature: 5000K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 72555
Also known as: 046135725555, LED10A19/F/850/RP

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Light Technology: LED