Panel, 37.88x21.75

Item #: 58094

Cat #: A37P21G

UPC: 783510149710

Sign In or Register to view pricing and more.
HOF A37P21G PANEL 37.88X21.75

Overview

HOF A37P21G PANEL 37.88X21.75

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510149710, A37P21G

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Material: Steel
Finish: Galvanized
Height: 37.880 in
Width: 21.750 in
Material: Steel
Height: 37.880 in
Finish: Galvanized
Width: 21.750 in