PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Item #: 580961

Cat #: 9001K1L35LWWH13

UPC: 785901659273

to view pricing and more.
Square D,PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS,1 NO + 1 NC,24à28 V AC/DC,30 mm,Harmony,Momentary,NEMA 4/13,Pushbutton,UL listed, CSA,full guard, illuminated, white, plastic top,panel,screw clamp terminals

Overview

Square D,PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS,1 NO + 1 NC,24à28 V AC/DC,30 mm,Harmony,Momentary,NEMA 4/13,Pushbutton,UL listed, CSA,full guard, illuminated, white, plastic top,panel,screw clamp terminals
Also known as: 785901659273, 9001K1L35LWWH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm