This product has been discontinued.

Areamaster LED Flood/High Bay Luminaire, 400W, 120-277V
Item #: 581025
Cat #: AMLED77YBU1
UPC: 781381977043
to view pricing and more.
Documents & Guides
Areamaster LED Flood/High Bay Luminaire, 400 Watt, 120-277 Volt, Mounting: Yoke, [CIDII]
Overview
Areamaster LED Flood/High Bay Luminaire, 400 Watt, 120-277 Volt, Mounting: Yoke, [CIDII]
Also known as: 781381977043, AMLED77YBU1
Specifications
| Mounting: | Yoke |
| Wattage: | 400 |
| Type: | Floodlight |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Yoke |
| Type: | Floodlight |
| Volts AC Range: | 120 - 277 |
| Wattage: | 400 |
| Light Technology: | LED |