SQD QDL32225YP MOLDED CASE CIRCUIT

Item #: 581187

Cat #: QDL32225YP

UPC: 785901421597

to view pricing and more.
SQD QDL32225YP MOLDED CASE CIRCUIT BREAKER 240V 225A

Overview

SQD QDL32225YP MOLDED CASE CIRCUIT BREAKER 240V 225A
Also known as: 785901421597, QDL32225YP

Specifications

Poles: 3
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Standards: California Proposition 65
Volts AC: 240
Interrupt Rating AC: 25 kA