4in 8tpi Bi-metal Jig Saw Blade

Item #: 581250

Cat #: 48-42-5850

UPC: 045242139187

Sign In or Register to view pricing and more.
Documents & Guides
Teeth Per Inch: 8, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Application: Ideal For Cutting Aluminum And Non-ferrous Metals, Length: 4in, Width: 9/32in

Overview

Teeth Per Inch: 8, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Application: Ideal For Cutting Aluminum And Non-ferrous Metals, Length: 4in, Width: 9/32in

Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 8 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in aluminum and non-ferrous materials. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Also known as: 045242139187, 48-42-5850

Features & Benefits

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through metal
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Ideal for cutting aluminum and non-ferrous metals

Specifications

No Specifications Available