Auxiliary Contacts, Miniature Contactor, 100-K, 4P, Front Mount, 100/104-K, 700-K

Item #: 581299

Cat #: 100-KRFA40E

UPC: 662074525263

to view pricing and more.
Documents & Guides
Auxiliary Contacts, Miniature Contactor, 100-K, 4-Pole, 4 Normally Open, Front Mount, 100/104-K, 700-K

Overview

Auxiliary Contacts, Miniature Contactor, 100-K, 4-Pole, 4 Normally Open, Front Mount, 100/104-K, 700-K

Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors.

Also known as: 662074525263, 100-KRFA40E

Specifications

Type: Auxilairy Contact
Mounting: Front
Poles: 4
Family / Style: 100-K
Type: Auxilairy Contact
Poles: 4
Mounting: Front
Family / Style: 100-K