Breaker, Molded Case, 70A, 2P, 600VAC, 14kAIC, PowerPact H

Item #: 581350

Cat #: HDA260704

UPC: 785901750338

to view pricing and more.
Breaker, Molded Case, 70 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection BC

Overview

Breaker, Molded Case, 70 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection BC
Also known as: 785901750338, HDA260704

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 14 kA