Portable Cord, Type STO, 16/3, Gray, 250'

Item #: 58137

Cat #: STO163GRY250RL

UPC: 980130430451

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type STO, 16/3, Gray, 250'

Overview

Portable Cord, Type STO, 16/3, Gray, 250'
Also known as: 980130430451, STO163GRY250RL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Color: Gray
Gauge: 16 AWG
Length: 250 ft
Material: Copper
Gauge: 16 AWG
Conductors: 3
Color: Gray