30a 3p 600v 3w Nf Dt Type 3r

Item #: 58138

Cat #: DTNF361R

UPC: 783643454231

to view pricing and more.
Documents & Guides
Sie Dtnf361r 3p Dt 30a 600v

Overview

Sie Dtnf361r 3p Dt 30a 600v
Also known as: 783643454231, DTNF361R

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Wattage: 3
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Wattage: 3
Volts AC: 600